Shop All Screwdrivers
Channellock
TORX T30 X 4" Magnetic Tip
Mfr # T304H
Zoro # G410062985
product price: $8.95
/ea
Sold in multiples of 5 for $44.75
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # T304H
- Zoro # G410062985
- UPC # 025582314710
- Country of Origin United States
- Category Screwdrivers
Details
Item | TORX T30 X 4" Magnetic Tip |
Description
TORX T30 X 4 In. Magnetic Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- DRILL AMERICA #15 Cobalt Jobber Length Drill Bit (DWDCO15)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- CLEVELAND 29PC 118° General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2 (C00962)
- CHANNELLOCK SCREWDRVR PHLPS #1 6 in.L (P106A)
- CHANNELLOCK SCREWDRIVER #1 X 3 IN SLV BLK (P103A)
- CHANNELLOCK PRECISION SCREWDRIVER SET 5PC (SD-5A)
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- CHANNELLOCK Screwdriver, 5/16x6 in. Slot (S566A)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (663)
- Channellock Screwdrivers