Shop All Screwdrivers
Channellock
TORX T25 X 4" Magnetic Tip
Mfr # T254H
Zoro # G510062984
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # T254H
- Zoro # G510062984
- UPC # 025582314512
- Country of Origin United States
- Category Screwdrivers
Details
Item | TORX T25 X 4" Magnetic Tip |
Description
TORX T25 X 4 In. Magnetic Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41918)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill Kit, 1/4"-28 (SLP-84030K)
- OSG Spiral Point Tap, Plug, 3 (1101500905)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- CHANNELLOCK SCREWDRVR PHLPS #1 6 in.L (P106A)
- CHANNELLOCK Screwdriver, 5/16x6 in. Slot (S566A)
- CHANNELLOCK SCREWDRIVER #1 X 3 IN SLV BLK (P103A)
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- CHANNELLOCK PRECISION SCREWDRIVER SET 5PC (SD-5A)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- Channellock Screwdrivers