Shop All Screwdrivers
Channellock
TORX T20 X 3" Magnetic Tip
Mfr # T203H
Zoro # G710062982
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # T203H
- Zoro # G710062982
- UPC # 025582314413
- Country of Origin United States
- Category Screwdrivers
Details
Item | TORX T20 X 3" Magnetic Tip |
Description
TORX T20 X 3 In. Magnetic Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- CHANNELLOCK PRECISION SCREWDRIVER SET 5PC (SD-5A)
- CHANNELLOCK SCREWDRVR PHLPS #3 6 in. L (P306A)
- CHANNELLOCK Screwdriver, 5/16x6 in. Slot (S566A)
- CHANNELLOCK SCREWDRVR PHLPS #1 6 in.L (P106A)
- CHANNELLOCK SCREWDRIVER #1 X 3 IN SLV BLK (P103A)
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- PRO-GRADE TOOLS T15X4" Torx Drive Screwdriver (55062)
- Channellock Screwdrivers and Nutdrivers