Shop All Tongue & Groove Pliers
Channellock
Tongue and Groove Set, 2 pcs.
Mfr # TG-1
Zoro # G6978507
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel Type High Carbon Steel
- Plier Types Tongue & Groove
- Jaw Texture Serrated
- Jaw Bend 0 Degrees
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # TG-1
- Zoro # G6978507
- UPC # 025582732316
- Country of Origin United States
- Category Tongue & Groove Pliers
Details
Item | Tongue and Groove Set,2 pcs. |
Steel Type | High Carbon Steel |
Plier Types | Tongue & Groove |
Jaw Texture | Serrated |
Jaw Bend | 0 Degrees |
Handle Color | Blue |
Maximum Jaw Opening | 1 1/2 in, 2 1/4 in |
Jaw Shape | Flat |
Number of Pliers | 2 |
Plier Material | Steel |
Grip Material | Plastic |
Description
Tongue and Groove Set,2 pcs., Jaw Texture Serrated, Jaw Shape Flat, Overall Length 9 1/2 in, 12 in, Maximum Jaw Opening 1 1/2 in, 2 1/4 in, Jaw Length 1 1/8 in, 1 1/2 in, Plier Types Tongue & Groove, Features Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser-Hardened Teeth to Provide a Better, Longer Lasting Grip, Grip Material Plastic, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated (53JX05)
- Channellock Tongue & Groove Pliers