Shop All Tongue & Groove Pliers
Channellock
9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # 420
Zoro # G0842432
Best Seller
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Plier Jaw Style Straight Jaw
- Features Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
- Material Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 420
- Zoro # G0842432
- UPC # 025582300676
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9 1/2 in |
Jaw Length | 1 1/8 in |
Overall Length Range | 9 - 11 in |
Description
These Channellock 420 Tongue and Groove Pliers are a must-have tool for all your projects. The jaw style allows you to grip a wide range of shapes and sizes, while the tongue and groove design gives you more stability when working with fasteners. With a polished steel finish, these tongue and groove pliers have a straight jaw. They also feature a straight handle that is dipped in a non-slip material for comfort and safety. You can adjust the plier jaws easily by simply turning the screw with your fingers. The jaw length measures 1 in., while the max jaw opening is 1 1/2 in.. Made from high quality materials, these Channellock Tongue & Groove Pliers will last through many jobs without breaking or wearing out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- M.A. FORD .3100 Reamer (27231000)
- CHANNELLOCK 12 in Straight Jaw Tongue and Groove Plier, Serrated (440)
- CHANNELLOCK Channellock 480 2012 Straight Jaw Tongue Groove Plier (480)
- CHANNELLOCK PLIER 8" TONGUE & GROOVE (CL428)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- FELO Waterpump Pliers Mx (07157 63815)
- Channellock Tongue & Groove Pliers