Shop All Tongue & Groove Pliers
Channellock
Tongue and Groove Pliers
Mfr # 440
Zoro # G802697238
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13.75
- Jaw Width 5
- Outside Diameter 1.302
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 440
- Zoro # G802697238
- UPC # 25582301673
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 13.75 |
Jaw Width | 5 |
Outside Diameter | 1.302 |
Height | 0.75 |
Description
The tool everyone needs. Undercut tongue and groove design won't slip. Made to last a lifetime.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- DEWALT Socket Adapter, 1/4 Hex to 1/2 Sq. (25 Pack) (DW2547IRB)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9789C)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- CHANNELLOCK 460 16.5-Inch Straight Jaw Tongue and Groove Pliers (460)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (GS-1X)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- Channellock Tongue & Groove Pliers