Shop All Plier Sets
This Product is Discontinued
Channellock
Tongue and Groove Plier Set, 3 pcs. (Discontinued)
Mfr # GS-3A
Zoro # G0397378
This Product is Discontinued
Key Features
- Number of Pieces 3
- Material High Carbon steel
- Overall Length 6-1/2", 9-1/2", 12", 4-3/4"
- Color Blue (Handle)
- Features Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GS-3A
- Zoro # G0397378
- UPC # 025582831675
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6-1/2", 9-1/2", 12", 4-3/4" |
Details
Number of Pieces | 3 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer |
Capacity | 27.9 cu. ft. |
Blade Type | Straight |
Item | Tongue and Groove Plier Set,3 pcs. |
Includes | (1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 440- 12" Straight Jaw Tongue & Groove Pliers; (1) BOA Acetate Bottle Opener |
Handle Color | Blue |
Grip Material | Plastic |
Number of Pliers | 3 |
Maximum Jaw Opening | 7/8 in, 1 1/2 in, 2 1/4 in |
Jaw Texture | Serrated |
Steel Type | High Carbon Steel |
Plier Material | Steel |
Jaw Shape | Flat |
Plier Types | Tongue & Groove |
Description
Tongue and Groove Plier Set,3 pcs., Jaw Texture Serrated, Jaw Shape Flat, Overall Length 6 1/2 in, 9 1/2 in, 12 in, Maximum Jaw Opening 7/8 in, 1 1/2 in, 2 1/4 in, Jaw Length 7/8 in, 1 1/8 in, 1 1/2 in, Plier Types Tongue & Groove, Features Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser-Hardened Teeth to Provide a Better, Longer Lasting Grip, Grip Material Plastic, Handle Color Blue
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.