Shop All Snips
Channellock
Tinner Snip, Straight, 12", Straight, 12.3"
Mfr # 612TS
Zoro # G0396477
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 12.3"
- Features Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 612TS
- Zoro # G0396477
- UPC # 025582836519
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 12.3" |
Details
Cutting Action | Straight |
Features | Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer |
Number of Pieces | 1 |
Item | Tinner Snip,Straight,12" |
Description
Tinner Snip,Straight,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Socket (1-2383)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- CHANNELLOCK Aviation Snip, Upright, Left, 10", Upright, Left, 8.18" (610UL)
- CHANNELLOCK Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AR)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- Channellock Knives, Cutters & Snips