Shop All Snips
Channellock
Tinner Snip, Duckbill, 12", Straight, Wide, and Tight Curved, 12.6"
Mfr # 612TD
Zoro # G0396580
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight, Wide, and Tight Curved
- Overall Length 12.6"
- Features Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 612TD
- Zoro # G0396580
- UPC # 025582836618
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 12.6" |
Details
Cutting Action | Straight, Wide, and Tight Curved |
Features | Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer |
Number of Pieces | 1 |
Item | Tinner Snip,Duckbill,12" |
Description
Tinner Snip,Duckbill,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Gatemouth 12 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- CMT Forstner Bit, 18mm (537.180.31)
- EKLIND Screwdriver, Ball End, 8 3/4" L (91610)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- CHANNELLOCK 610SS 10" Aviation Snip (610SS)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.38", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610BS)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- Channellock Knives, Cutters & Snips