Shop All Tongue & Groove Pliers
Channellock
SpeedGrip Quick Adjust Tongue/Groove
Mfr # GS-1X
Zoro # G1432034
product price: $49.95
/ea
Sold in multiples of 5 for $249.75
$249.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Features Fast and Easy Push-Button Adjustment, Safe-T-Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener is Strong and Dependable, Strong, Laser Heat-Treated Crosshatch Teeth Grip, Ultimate Control and Comfort
- Standards ANSI
- Insulated No
- Jaw Length 1 in, 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GS-1X
- Zoro # G1432034
- UPC # 025582835970
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 13 in |
Jaw Length | 1 in, 1 1/4 in |
Overall Length Range | 12 - 14 in |
Description
SpeedGrip Quick Adjust Tongue/Groove, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 13 in, Maximum Jaw Opening 1 1/5 in, 2 3/50 in, Number of Jaw Positions 9, 15, Jaw Length 1 in, 1 1/4 in, Grip Style Deluxe Cushion, Insulated No, Non-Sparking No, Plier Types Tongue & Groove, Tether Ready No, Container Type None, ESD-Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- HHIP 1/8" R8 Round Collet (3900-0802)
- DRILL AMERICA m8x.75 Carbon Steel Hex Die (DWTSMH8X.75)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- CHANNELLOCK 13 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (414)
- CHANNELLOCK 6 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL6)
- CHANNELLOCK 12 in Straight Jaw Tongue and Groove Plier, Serrated (440)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- Channellock Tongue & Groove Pliers