Shop All Tongue & Groove Pliers
Channellock
SpeedGrip Quick Adjust Tongue/Groove
Mfr # 440X
Zoro # G200719679
product price: $30.45
/ea
Sold in multiples of 5 for $152.25
$152.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Safe T Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener
- Standards ANSI
- Insulated No
- Jaw Length 1 3/4 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 440X
- Zoro # G200719679
- UPC # 025582840417
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Length | 1 3/4 in |
Overall Length Range | 12 - 14 in |
Description
SpeedGrip Quick Adjust Tongue/Groove, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 2 3/8 in, Number of Jaw Positions 12, Jaw Length 1 3/4 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws Yes, ESD-Safe No, Features Safe T Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener, For Use With Pipes, Grip Material Plastic, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-624)
- H & H INDUSTRIAL PRODUCTS MTJNR 12-3B Turning Tool Holder - New Rigid Clamp Design (2023-0120)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- CHANNELLOCK PLIER 8" TONGUE & GROOVE (CL428)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 T BKA)
- Channellock Pliers