Shop All Tongue & Groove Pliers
Channellock
SpeedGrip Quick Adjust Tongue/Groove
Mfr # 430X
Zoro # G1431684
product price: $26.95
/ea
Sold in multiples of 5 for $134.75
$134.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Safe T Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener
- Standards ANSI
- Insulated No
- Handle Color Blue
- Jaw Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 430X
- Zoro # G1431684
- UPC # 025582840318
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9 1/2 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
The Channellock 430X SpeedGrip Quick Adjust Tongue/Groove Pliers are designed to make your work easier. They feature a quick adjust design that allows you to quickly get the perfect fit for whatever job you're doing. The pliers are made with high-quality materials and feature an anti-slip grip for comfort and stability while working. These tongs will help you complete any project faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (440X)
- CHANNELLOCK Channellock® 430 10" Straight Jaw Tongue & Groove Plier (430)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK Channellock 480 2012 Straight Jaw Tongue Groove Plier (480)
- CHANNELLOCK 20 1/4 in Bigazz Straight Jaw Tongue and Groove Plier, Serrated (480)
- Channellock Tongue & Groove Pliers