Shop All Tongue & Groove Pliers
Channellock
SpeedGrip Quick Adjust Tongue/Groove
Mfr # 428X
Zoro # G000719701
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Safe T Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener
- Standards ANSI
- Insulated No
- Handle Color Blue
- Jaw Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 428X
- Zoro # G000719701
- UPC # 025582840318
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 8 1/2 in |
Jaw Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
SpeedGrip Quick Adjust Tongue/Groove, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 8 1/2 in, Maximum Jaw Opening 1 1/4 in, Number of Jaw Positions 9, Jaw Length 1 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws Yes, ESD-Safe No, Features Safe T Stop Feature Prevents Finger Pinch, Solid Alloy Steel Fastener, For Use With Pipes, Grip Material Plastic, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- MITUTOYO Outside Mic, 0-1, Ratchet, NIST, Case (102-327-10CAL)
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (430X)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (440X)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- CHANNELLOCK Channellock® 430 10" Straight Jaw Tongue & Groove Plier (430)
- CHANNELLOCK Channellock 480 2012 Straight Jaw Tongue Groove Plier (480)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- Channellock Tongue & Groove Pliers