Shop All Multi-Bit Screwdrivers
Channellock
Slotted, Phillips, Square, TORX Bit Drive Size: 1/4" , Num. of pieces:13
Mfr # 131CB
Zoro # G0396903
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Slotted, Phillips, Square, TORX
- Number of Pieces 13
- Includes (12) Bits, (1) Driver
- Features Strong, Versatile, Code Blue Durable Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 131CB
- Zoro # G0396903
- UPC # 025582300522
- Country of Origin Canada
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Details
Bit Style | Slotted, Phillips, Square, TORX |
Number of Pieces | 13 |
Includes | (12) Bits, (1) Driver |
Item | Screwdriver,Ratcheting,Multi Bit,13-In-1 |
Features | Strong, Versatile, Code Blue Durable Handle |
Container Type | None |
Description
Screwdriver,Ratcheting,Multi Bit,13-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- CURRENT TOOLS Cable Reel Spindle - 5000Lb Capacity 2-3/8" Dia x 62" Length (661)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- BETA Interchangeable Blade Screwdriver Handle (012810280)
- WIHA Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16 (75093)
- KLEIN TOOLS 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver (32308)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- Channellock Multi-Bit Screwdrivers