Shop All Screwdrivers
Channellock
Slotted 3/16" x 8" Magnetic Tip
Mfr # S368H
Zoro # G910062997
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # S368H
- Zoro # G910062997
- UPC # 025582311610
- Country of Origin United States
- Category Screwdrivers
Details
Item | Slotted 3/16" x 8" Magnetic Tip |
Description
Slotted 3/16 In. x 8 In. Magnetic Tip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- DEWALT Cordless Impact Wrench (DCF961GP1)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- CHANNELLOCK SCRWDRIVR SLTD 1/4X4 in. (S144A)
- CHANNELLOCK SCREWDRIVER #1 X 3 IN SLV BLK (P103A)
- CHANNELLOCK SCREWDRVR PHLPS #1 6 in.L (P106A)
- CHANNELLOCK Screwdriver, 5/16x6 in. Slot (S566A)
- CHANNELLOCK PRECISION SCREWDRIVER SET 5PC (SD-5A)
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- BETA Ball Head Hex Driver, 3mm (012930503)
- Channellock Screwdrivers