Shop All Plier Sets
Channellock
Slip Joint Plier, Shear, 8"
Mfr # 528
Zoro # G1496429
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
- Jaw Length 1 in
- Handle Color Blue
- Jaw Thickness 3/8 in
- Plier Type Slip Joint Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 528
- Zoro # G1496429
- UPC # 025582531018
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in |
Jaw Length | 1 in |
Overall Length Range | 6 - 8 in |
Details
Features | 2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength |
Handle Color | Blue |
Item | Slip Joint Plier |
Jaw Thickness | 3/8 in |
Plier Type | Slip Joint Pliers |
Weight | 0.58 lb |
Includes Wire Cutter | Yes |
Cutting Capacities | Soft Wire |
For Wire/Cable Type | Soft Wire |
Plier Material | Steel |
Steel Type | High Carbon Steel |
Additional Tool Functions | Wire Cutter |
Number of Jaw Positions | 2 |
Jaw Texture | Serrated |
Wire Cutter Included | Yes |
Description
The Channellock 528 Slip Joint Plier is a dependable tool that can be used for a variety of applications. It features a straight jaw and offset ground serrated jaws. This slip joint plier has a versatile design and comes with legendary strength and reliability. The Channellock 528 Slip Joint Plier will help you get the job done faster, easier and more efficiently than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- KRAFT TOOL Elite Series Gold SS, 13"x5 (PLE460PF)
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- Channellock Pliers