Shop All Plier Sets
This Product is Discontinued
Channellock
Slip Joint Plier, Shear, 6.63" (Discontinued)
Mfr # 546
Zoro # G0396230
This Product is Discontinued
Key Features
- Material Forged Alloy Steel
- Overall Length 6-5/8"
- Features Heavy Duty Construction
- Jaw Width 1-9/64"
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 546
- Zoro # G0396230
- UPC # 025582200716
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6-5/8" |
Jaw Width | 1-9/64" |
Jaw Length | 1-3/16" |
Details
Material | Forged Alloy Steel |
Features | Heavy Duty Construction |
Handle Type | Dipped |
Item | Slip Joint Plier |
Standards | ASME B107 |
Tether Capable | Not Tether Capable |
Wire Cutter | Yes |
Finish | Polished |
Tether Style | Not Tether Capable |
Plier Type | Slip Joint Pliers |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Overall Length 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.