Shop All Screwdriver Sets
This Product is Discontinued
Channellock
Screwdriver Set, 10 pcs (Discontinued)
Mfr # SD-10A
Zoro # G0397131
This Product is Discontinued
Key Features
- Tip Size #1, #2, #3, 3/16", 1/4", 5/16"
- Overall Length 6.7", 9.7", 8.2", 10.2", 10.7", 6.7", 9.7", 8.2", 10.2", 10.7"
- Number of Pieces 10
- Includes (5) Phillips: #1 x 3", #1 x 6", #2 x 4", #2 x 6", #3 x 6"; (5) Slotted: 3/16" x 3", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # SD-10A
- Zoro # G0397131
- UPC # 025582828279
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, #3, 3/16", 1/4", 5/16" |
Overall Length | 6.7", 9.7", 8.2", 10.2", 10.7", 6.7", 9.7", 8.2", 10.2", 10.7" |
Details
Item | Screwdriver Set |
Number of Pieces | 10 |
Includes | (5) Phillips: #1 x 3", #1 x 6", #2 x 4", #2 x 6", #3 x 6"; (5) Slotted: 3/16" x 3", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6" |
SAE or Metric | SAE |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set,10 pcs.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.