Shop All Ratcheting Wrench Sets
Channellock
SAE Ratcheting Wrench Set, 2 pcs.
Mfr # 841S
Zoro # G0397168
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Number of Pieces 2
- Includes (2) Ratcheting Wrenches: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4"
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 841S
- Zoro # G0397168
- UPC # 025582300379
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Number of Pieces | 2 |
Includes | (2) Ratcheting Wrenches: 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4" |
Ratcheting | Yes |
Measurement Type | SAE |
Item | SAE Ratcheting Wrench Set,2 pcs. |
Description
This ChanneLlock 841S SAE Ratcheting Wrench Set, 2 pcs. is the ideal tool for your projects that require a ratcheting wrench. It features durable construction and comfortable grips to ensure that you can handle even the toughest jobs with ease. This set includes 3 different sizes of combination wrenches - 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4". The wrench style is combination, so it works well in both clockwise and counterclockwise directions. The ratcheting feature allows you to tighten or loosen fasteners easily by simply moving forward or backward without releasing the handles. These wrenches are made of high-quality vanadium molybdenum metal that promises durability and superior strength, while their heavy duty industrial grade components offer greater longevity. If you are looking for an efficient tool to use in your project, then this ChanneLlock 841S SAE Ratcheting Wrench Set, 2 pcs. is what you need.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3204)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- PROTO WR RTCHT FULL POLISH COMBO REV 30MM 12PT (POJSCVM30A)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC94405)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm (WRB96201)
- PERFORMANCE TOOL Combo Wrench 12Pt 8Mm (W310C)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- Channellock Ratcheting Wrench Sets