Shop All Plier Sets
Channellock
3 Piece Channellock Plastic Grip Retaining Ring Plier Set
Mfr # RT-3
Zoro # G0774523
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Alloy Steel
- Overall Length 6 1/4 in, 8 in, 10 in
- Features Channellock(R) Retaining Ring Pliers Easily Convert From Working With External to Internal Snap Rings With a Simple Switch of a Tab
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # RT-3
- Zoro # G0774523
- UPC # 025582390219
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6 1/4 in, 8 in, 10 in |
For Bore Dia. | 1/4 in to 4 in |
For Shaft Dia. | 1/8 in to 4 in |
Tip Dia. | 0.023 in, 0.12 in |
Jaw Length | 1 1/4 in, 1 3/8 in, 1 5/8 in |
Overall Length Range | 6 - 8 in, 9 - 11 in |
For Bore Diameter | 1/4 in to 4 in |
For Bore Diameter Range | 1/4 in to 4 in |
For Shaft Diameter | 1/8 in to 4 in |
Tip Diameter | 0.023 in, 0.039 in, 0.047 in, 0.074 in, 0.09 in, 0.108 in, 0.12 in |
For Minimum Shaft Diameter | 1/8 in, 1/4 in, 1 1/2 in |
For Shaft Diameter Range | 1/8 in to 4 in |
For Maximum Shaft Diameter | 1 in, 2 in, 4 in |
For Maximum Bore Diameter | 1 in, 2 in, 4 in |
For Minimum Bore Diameter | 1/4 in, 3/8 in, 1 3/16 in |
Description
When it comes to working on a project, you need reliable tools. The Channellock RT-3 Retaining Ring Plier Set is the tool set that provides the best value for your money. It features solid construction and alloy steel material. This retaining ring plier set consists of 3 pieces - a convertible retaining plier, a straight jaw slip joint plier and an offset bent nose locking pliers. The handles are color coded so that you can easily distinguish between them. They have a spring return function for ease of use and feature 1/4 in to 4 in bore diameter range for flexibility. Channellock's RT-3 Retaining Ring Plier Set will be a great addition to your collection of hand tools as it offers high quality at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Router Base (ML49-54-1045)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- WELLER Crescent 19 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS18N)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- CHANNELLOCK PLIER SET 3 PC T & G (420426440) (CLGS-3)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- CHANNELLOCK PLIER SETR 3 PC T & G GRIP LOCK (CLGLS-3)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- KNIPEX Water Pump Pliers Sets, 5 pc Cobra Set (00 19 55 S5)
- Channellock Pliers