Shop All Locking Pliers
Channellock
Retaining Ring Plier, Convertible, 1 pc.
Mfr # 929
Zoro # G2953361
original price:
$59.19
8% off
new price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Protruding Release Mechanism, Ratcheting Feature Securely Locks Adjustments
- Material Alloy Steel
- Overall Length 10 in
- Includes .090, .108, .120 15-Degree and .090, .108, .120 90-Degree Interchangeable Tip Kit
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 929
- Zoro # G2953361
- UPC # 025582390110
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 10 in |
For Bore Dia. | 1-13/16 in to 4 in |
Tip Dia. | 0.09 in, 0.12 in |
For Shaft Dia. | 1-1/2 in to 4 in |
Overall Length Range | 9 - 11 in |
For Bore Diameter Range | 1 3/16 in to 4 in |
For Minimum Bore Diameter | 1 3/16 in |
For Maximum Bore Diameter | 4 in |
For Maximum Shaft Diameter | 4 in |
For Shaft Diameter Range | 1 1/2 in to 4 in |
For Minimum Shaft Diameter | 1 1/2 in |
Tip Diameter | 0.09 in, 0.108 in, 0.12 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 10 in, For Minimum Bore Diameter 1 3/16 in, For Maximum Bore Diameter 4 in, Tip Diameter 0.09 in, 0.108 in, 0.12 in, Tip Angle 15 Degrees , 90 Degrees , For Minimum Shaft Diameter 1 1/2 in, For Maximum Shaft Diameter 4 in, Jaw Opening Type Spring Return, Replaceable Tips Yes, Conversion Mechanism Tab Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in End Cutting Nipper Uninsulated (67 01 140)
- UNIVERSAL TOOL 3/8 In. Comp. Butterly Impact Wrench (UT8027R)
- XCELITE Replacement Sas3210 Combination (SAS3210TRB)
- WESTWARD Arbor, Carbon Steel (29VU95)
- CHANNELLOCK Channellock 926 614 Convertible InternalExternal Snap Ring Plier (926)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-12)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- CHANNELLOCK Channellock® 929 10" Convertible Internal/External Snap Ring Plier (929)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- Channellock Pliers