Shop All Utility Knives
Channellock
Rescue Tool, 9"
Mfr # 86
Zoro # G0396081
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 86
- Zoro # G0396081
- UPC # 025582834010
- Country of Origin United States
- Category Utility Knives
Details
Application | General Purpose |
Item | Rescue Tool |
Description
Rescue Tool,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- PLATO Cutter, Tapered, 5 In. L (170SD)
- CHANNELLOCK Hd Fold Utility Knife (GS19018)
- CHANNELLOCK Wd Grp Fld Utility Knife (GS19017)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- STANLEY Folding Pocket Utility Knife Utility, 6 3/4 in L (10-049)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- NISAKU Knife, Steel, Serrated, 7.5" Blade (NJP800)
- Channellock Utility Knives