Shop All Nail Pullers, Wrecking and Pry Bars
Channellock
Prybar Set: 12" , 17", 25" 3PC
Mfr # PRY-3C
Zoro # G810062967
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # PRY-3C
- Zoro # G810062967
- UPC # 025582350114
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Prybar Set: 12" ,17", 25" 3PC |
Description
Prybar Set: 12 In. ,17 In., 25 In. 3PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- GARANT Torque Screwdriver, Fixed Torque: 3.0Nm (211750 3,0)
- ACRO Hand Spudder with 2" and 1-1/2" Blades (13400)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- WILDE 31" HARD CAP PRY BAR w/HANDLE -BULK (HPB16-24.B/MP HC)
- MAYHEW 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- KLEIN TOOLS Connecting Bar Holder with Lock Collar (5459SLVR)
- Channellock Pullers and Separators