Shop All Nail Pullers, Wrecking and Pry Bars
Channellock
Pry Bar, 5/8" x 28" 36-inch
Mfr # PR36C
Zoro # G210062963
product price: $34.95
/ea
Sold in multiples of 2 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # PR36C
- Zoro # G210062963
- UPC # 025582329714
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Pry Bar, 5/8" x 28" 36-inch |
Description
Pry Bar, 5/8 In. x 28 In. 36-inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- RIDGID Carriage Feed Lever (312)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- WILLIAMS Williams Roll Bar, 16" (C-715)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- OTC Handled Pry Bar Set, Long, 3 pcs. (8203L)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- ESTWING 12 in. Gooseneck Wrecking Bar (2007244)
- BOSCH 12 Indexing Prybar (7173)
- CALCULATED INDUSTRIES Air Wedge, 500 lb. Max. Load Cap. (1194)
- Channellock Nail Pullers, Wrecking and Pry Bars