Shop All Nail Pullers, Wrecking and Pry Bars
Channellock
Pry Bar, 5/8" x 12" 17-inch
Mfr # PR17C
Zoro # G410062961
product price: $17.95
/ea
Sold in multiples of 4 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # PR17C
- Zoro # G410062961
- UPC # 025582319517
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Pry Bar, 5/8" x 12" 17-inch |
Description
Pry Bar, 5/8 In. x 12 In. 17-inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- WIHA 3 Piece Adjustable Wrench Set (76280)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- PROTO Tethered Pry Bar, 17-1/2in.L, 5/8in. dia. (J2142-TT)
- MAYHEW SELECT Double Utility Bar, 14 in. L, Steel, Black (41300)
- TEKTON 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD82101)
- POWERBUILT 6Pc Non-Marring Pry Bar Set (647989)
- MAYHEW SCREWDRIVER PRY BAR TRAY 2 PC (MY61352)
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- STECK MANUFACTURING Easy Pry Tool (21730)
- Channellock Nail Pullers, Wrecking and Pry Bars