Shop All Nail Pullers, Wrecking and Pry Bars
Channellock
Pry Bar, 1/2" x 24" 31-inch
Mfr # PR31C
Zoro # G310062962
product price: $24.95
/ea
Sold in multiples of 2 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # PR31C
- Zoro # G310062962
- UPC # 025582329516
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Pry Bar, 1/2" x 24" 31-inch |
Description
Pry Bar, 1/2 In. x 24 In. 31-inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/Holes, Red, 6 x 13 In (67764)
- POWERBUILT 9Pcs Star 3 Way T-Handle Spin Hex Wrench (941646)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- HORIZON TOOL LIGHT DUTY SLIDE HAMMER AND PULLER SET, 14 PIECE (CAL49700)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- PERFORMANCE TOOL 8 In 3 Jaw Gear Puller Gear Puller-3 J, W138P (W138P)
- K TOOL INTL Handled Pry Bar W/ Steel Cap24 (600Mm) (HPR/24)
- EXXO 5-Piece Pry Bar Set (8815)
- MAYHEW PRY BAR CURVED (25C) DOM GREEN (MY14115GN)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1024)
- Channellock Nail Pullers, Wrecking and Pry Bars