Shop All Plier Sets
Channellock
Professional Tool Set, 6 pcs.
Mfr # GP-7
Zoro # G6978653
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material High Carbon Steel, Chrome Vanadium Steel
- Overall Length 9-1/2", 6", 6-1/2", 6", 6"
- Color Blue (Handle)
- Features Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GP-7
- Zoro # G6978653
- UPC # 025582815439
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 9-1/2", 6", 6-1/2", 6", 6" |
Details
Number of Pieces | 6 |
Material | High Carbon Steel, Chrome Vanadium Steel |
Color | Blue (Handle) |
Features | Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly |
Capacity | 15.2 cu. ft. |
Blade Type | Set |
Item | Professional Tool Set,6 pcs. |
Includes | (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 61CB- 6N1 Multi-Bit Screwdriver- Slotted 3/16", 1/4", Phillips #1, #2 Nut Driver 1/4", 5/16"; (1) Mfr. No. 806W- 6" Adjustable Wrench, 4-Thread Knurl and Non-Protruding Jaws; (1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 436- 6" Diagonal Box Joint Cutting Pliers, Precision Machined Knife; (1) Mfr. No. 326- 6" Side Cutting Long Nose Pliers with Cutter, Precision Machined Knife |
Description
Professional Tool Set,6 pcs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Cable for Digital Calipers (7302-21)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- CHANNELLOCK Plier Set, 5 pcs. (CBR-5E)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL (337)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- Channellock Plier Sets