Shop All Tool Bags, Backpacks & Totes
Channellock
PRO Tool Tote w/ Shoulder Strap
Mfr # TGM3G
Zoro # G310191808
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Features PRO Tool Tote w/ Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # TGM3G
- Zoro # G310191808
- UPC # 025582314178
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | PRO Tool Tote w/ Shoulder Strap |
Tool Storage Type Included | Tote |
Features | PRO Tool Tote w/ Shoulder Strap |
Description
PRO Tool Tote w/ Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- KRAFT TOOL Floor Scraper, Stiff, 8", Carbon Steel (FC506)
- GEDORE Bolt Extractor Set, 6 pcs., M3-M24 (8551-66)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- PLATT Bag/Tote, Master Tech Sewn Case 15.63X11.25X2.5", Blue, Nylon (669ZTBLU)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- DICKIES 14" Painter's Work Bag (57047)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- Channellock Tool Bags, Backpacks & Totes