Shop All Screwdriver Sets
This Product is Discontinued
Channellock
Precision Torx Set, 5 pcs (Discontinued)
Mfr # TP-5A
Zoro # G0397113
This Product is Discontinued
Key Features
- Tip Size T5, T6, T7, T8, T9
- Overall Length 4", 4-1/2", 4-1/2", 5-1/4", 5-1/4"
- Number of Pieces 5
- SAE or Metric SAE
- Includes (5) Torx: T5 x 1-1/2", T6 x 2", T7 x 2", T8 x 2-1/2", T9 x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # TP-5A
- Zoro # G0397113
- UPC # 025582828576
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | T5, T6, T7, T8, T9 |
Overall Length | 4", 4-1/2", 4-1/2", 5-1/4", 5-1/4" |
Details
Item | Screwdriver Set |
Number of Pieces | 5 |
SAE or Metric | SAE |
Includes | (5) Torx: T5 x 1-1/2", T6 x 2", T7 x 2", T8 x 2-1/2", T9 x 2-1/2" |
Bit Style | Torx |
Description
Precision Torx Set,5 pcs.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.