Shop All Slip Joint Pliers
Channellock
PLIERS 6.5""&10""CHANNELOK
Mfr # TG2
Zoro # G3994572
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Cutter No
- Features Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # TG2
- Zoro # G3994572
- UPC # 25582382818
- Country of Origin United States
- Category Slip Joint Pliers
Details
Wire Cutter | No |
Features | Comfort Grip |
Description
The Channellock TG2 Pliers are designed to deliver outstanding results. It features a true temper, high-leverage design for added power and durability. The slip joint pliers are built with professional grade tool wire cutters. The jaw teeth are induction heat treated for added strength and long life. You will want to make the Channellock TG2 Pliers part of your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88208)
- IRWIN Spade Bit, 11/16 In D, 6 In L, I/4 Shank (88811)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- RIDGID Coupling, Rem Trans 5/8 & 3/8 (19273)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G253.Z/BB)
- Channellock Pliers