Shop All Plier Sets
Channellock
Plier Set, 5 pcs.
Mfr # CBR-5E
Zoro # G0397177
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material High Carbon steel
- Overall Length 10.13", 8.39", 8.07", 8-1/2", 7.86"
- Color Blue (Handle)
- Features Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Special Jaw Design Accomodates Many Shapes, Undercut Tongue & Groove Design Won't Slip, Ergonomically Designed Offset Head, XLT Xtreme Leverage Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # CBR-5E
- Zoro # G0397177
- UPC # 025582825179
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 10.13", 8.39", 8.07", 8-1/2", 7.86" |
For Maximum Outside Diameter | 1 1/4 in |
Details
Number of Pieces | 5 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Special Jaw Design Accomodates Many Shapes, Undercut Tongue & Groove Design Won't Slip, Ergonomically Designed Offset Head, XLT Xtreme Leverage Technology |
Capacity | 1-1/4" |
Blade Type | Set |
Item | Plier Set,5 pcs. |
Includes | (1) Mfr. No. GL10CB- 9-1/2" Griplock Tongue & Groove Pliers; (1) Mfr. No. E338CB- 8" XLT Diagonal Lap Joint Cutting Pliers, Precision Machined Knife; (1) Mfr. No. E348CB- 8" XLT Linemen's Combination Pliers, Precision Machined Knife; (1) Mfr. No. 358CB- 8-1/2" End Cutting Pliers, Precision Machined Knife; (1) Mfr. No. E318CB- 8" XLT Long Nose Pliers with Cutter, Precision Machined Knife |
Handle Color | Blue |
Insulated | No |
Number of Pliers | 5 |
For Wire/Cable Type | Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire |
Cutting Capacities | 0.047 in to 0.091 in (Hard & Medium Hard Wire), 0.063 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire) |
Maximum Jaw Opening | 1 1/4 in |
Jaw Texture | Serrated |
Steel Type | High Carbon Steel |
Plier Types | Long Nose, Tongue & Groove |
Plier Material | Steel |
Nose Shape | Long |
Description
Plier Set,5 pcs., Insulated No, Number of Pliers 5, Plier Types Long Nose, Tongue & Groove, Cutting Capacities 0.047 in to 0.091 in (Hard & Medium Hard Wire), 0.063 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire), Features Laser Heat-Treated Teeth and Cutting Edges Grip Better and Last Longer, Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage, For Maximum Outside Diameter 1 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- CHANNELLOCK PLIER 9-1/2"" LINESMEN (369)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- XCELITE Four Piece Electronic Pliers Tool Kit (C2KN)
- Channellock Plier Sets