Shop All Plier Sets
Channellock
Plier Set, 3 pcs.
Mfr # GB-3
Zoro # G6978531
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material High Carbon steel
- Overall Length 10", 8", 8"
- Color Blue (Handle)
- Features Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GB-3
- Zoro # G6978531
- UPC # 025582925336
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 10", 8", 8" |
Details
Number of Pieces | 3 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly |
Capacity | 2" |
Blade Type | Set |
Includes | (1) Mfr. No. 430- 10" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 3017- 8" Long Nose Pliers, Precision Machined Knife; (1) Mfr. No. 338- 8" High Leverage Diagonal Lap Joint Cutting Pliers, Precision Machined Knife |
Item | Plier Set,3 pcs. |
Description
If you need a plier set for general use, the ChanneLock GB-3 Plier Set is an excellent choice. It offers great value and durability. The blue handle of these pliers provides a firm grip that won't slip when working with wet or oily materials. These pliers are made of high carbon steel and have a capacity of 2". They come in three different 8", 8" and 10". If you want something dependable, look no further than the ChanneLock GB-3 Plier Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- SAFETY SPEED Fixed Stand, Mfr. No. H4, C4 and H5-H20 (H20)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-4)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 3)
- CHANNELLOCK Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set (PC-1)
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL (337)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring (586-2078935)
- Channellock Pliers