Shop All Plier Sets
Channellock
Plier Set, 2 pcs., Color: Blue (Handle)
Mfr # GS-10CB
Zoro # G6978540
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Overall Length 10", 10-1/2"
- Color Blue (Handle)
- Features XLT Xtreme Leverage Technology, Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly
- Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GS-10CB
- Zoro # G6978540
- UPC # 025582824578
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 10", 10-1/2" |
Details
Number of Pieces | 2 |
Color | Blue (Handle) |
Features | XLT Xtreme Leverage Technology, Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Crosshatch Pattern on Jaws Grips Work Tightly |
Capacity | 2" |
Blade Type | Precision Machined Knife, Straight |
Includes | (1) Mfr. No. 369CB- 9-1/2" XLT Round Nose Linemen's Pliers; (1) Mfr. No. 430CB- 10" Straight Jaw Tongue & Groove Pliers |
Item | Plier Set,2 pcs. |
Description
Plier Set,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA CART ASSY, MS360 (581342501)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- CHANNELLOCK PLIER 8-1/2""LINEMAN (368)
- CHANNELLOCK PLIER SET 2 PC T & G GRIP LOCK (CLGLS-1)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- CHANNELLOCK 8 Piece Plastic Grip Professional Tool Set (TOOL ROLL-8)
- CHANNELLOCK Professional Tool Set, 6 pcs. (GP-7)
- KNIPEX Retaining Ring Plier Set, 45 deg., 4 pcs. (9K 00 19 02 US)
- Channellock Plier Sets