Shop All Plier Sets
Channellock
Plier Set, 2 pcs.
Mfr # AS-1
Zoro # G6978330
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material High Carbon steel
- Overall Length 7-3/4", 9-1/2"
- Color Blue (Handle)
- Features Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # AS-1
- Zoro # G6978330
- UPC # 025582531414
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7-3/4", 9-1/2" |
Details
Number of Pieces | 2 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer |
Capacity | 11.8 cu. ft. |
Blade Type | Curved, Self Gripping Parrot Nose |
Includes | (1) Mfr. No. 447- 8" High Leverage Curved Diagonal Lap Joint Cutting Pliers; (1) Mfr. No. 410- Nutbuster 9-1/2" Tongue & Groove Pliers |
Item | Plier Set,2 pcs. |
Description
Plier Set,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- DEWALT Mud Pan, Stainless Steel, 16 (DXTT-2-336)
- HHIP MTVOR 12-3B Right Hand Indexable Thread Holder (2304-1750)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- CHANNELLOCK Slip Joint Plier, Shear, 8" (528)
- CHANNELLOCK 4 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (PC-1)
- CHANNELLOCK TOOL ROLL-2 5pc Technicians Plier Set (TOOL ROLL-2)
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL (337)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- WIHA 9 Piece Bi-Material Grip Plier Set Insulated Handle (32999)
- Channellock Pliers