Shop All Needle Nose Pliers
Channellock
Plier, Long Nose, Side Cutter, 6"
Mfr # 326
Zoro # G0395917
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 0.41"
- Features Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 326
- Zoro # G0395917
- UPC # 025582122377
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 0.41" |
Tip Width | 3/32" |
Jaw Length | 2 1/4 in |
Overall Length Range | 6 - 8 in |
Description
Plier,Long Nose,Side Cutter,6 In., Plier Type Needle Nose Pliers, Nose Shape Needle, Overall Length 6 1/2 in, Jaw Length 2 1/4 in, Additional Tool Functions Cutter, Application Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- Channellock Needle Nose Pliers