Shop All Cutting Pliers
Channellock
Plier, End Cut, 4"
Mfr # E42S
Zoro # G0395969
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Xtreme Leverage Technology; Allows Easy One-Hand Operation in High-Stress Situations; Knife and Anvil Cutting Edge; Blue Grips for Comfort; Superior Performance and Specially Coated for Ultimate Rust Prevention
- Jaw Length 0.28"
- Material High Carbon steel
- Overall Length 3.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # E42S
- Zoro # G0395969
- UPC # 025582838117
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 0.28" |
Overall Length | 3.97" |
Details
Features | Xtreme Leverage Technology; Allows Easy One-Hand Operation in High-Stress Situations; Knife and Anvil Cutting Edge; Blue Grips for Comfort; Superior Performance and Specially Coated for Ultimate Rust Prevention |
Material | High Carbon steel |
Item | Plier,End Cut,4" |
Description
Plier,End Cut,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- KRAFT TOOL Elite Series Opti-FLEX St, 14"x5 (PLE473K)
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RG)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK 10 in End Cutting Nipper Uninsulated (148-10)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- CHANNELLOCK PLIER END CUT 8" W/PLS GRP (CL358)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- HD FCPLIERS FLUSHCUT FastCap Flush Cut Trimmers (FCPLIERS FLUSHCUT)
- Channellock Pliers