Shop All Needle Nose Pliers
Channellock
Plier, Duck Bill, Long Reach, 8"
Mfr # 718
Zoro # G1497311
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 0.43"
- Features Crosshatch Teeth Pattern, Designed for Long Reach Applications and Hard to Reach Spaces
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 718
- Zoro # G1497311
- UPC # 025582168177
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 0.43" |
Jaw Length | 1 1/8 in |
Overall Length Range | 6 - 8 in |
Details
Features | Crosshatch Teeth Pattern, Designed for Long Reach Applications and Hard to Reach Spaces |
Material | High Carbon steel |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Handle Color | Blue |
Item | Plier,Duck Bill,Long Reach,8" |
Plier Material | Steel |
Steel Type | High Carbon Steel |
Plier Type | Needle Nose Pliers |
Weight | 0.51 lb |
Nose Shape | Flat |
Description
Plier,Duck Bill,Long Reach,8 In., Plier Type Needle Nose Pliers, Nose Shape Flat, Overall Length 7 7/8 in, Jaw Length 1 1/8 in, Features Crosshatch Teeth Pattern, Designed for Long Reach Applications and Hard to Reach Spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- WESTWARD 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYT8)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- BON TOOL Bon 24-119 Screed, 3/4" X 4" X 4 Foot Reinforced H Aluminum (24-119)
- CHANNELLOCK PLIER FLAT NOSE LONG REACH 8" (CL718)
- CHANNELLOCK Plier, Long Nose, Side Cutter, 6" (326)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- CHANNELLOCK Welding Pliers, 9 In. (360CB)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- Channellock Needle Nose Pliers