Shop All Hooks and Picks
This Product is Discontinued
Channellock
Pick And Hook Set, 4 pcs. (Discontinued)
Mfr # HP-4A
Zoro # G9985464
This Product is Discontinued
Key Features
- Material Steel
- Number of Pieces 4
- Overall Length (In.) 5 1/4 in
- Application For Use In A Variety Of Applications That Can Include Marking Metal, Punching Holes And Working With O Rings, Gaskets, Washers And Other Small Parts
- Includes Awl, Small 90 Degrees Pick, Small 180 Degrees Hook, Small Complex Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # HP-4A
- Zoro # G9985464
- UPC # 025582828774
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Hook/Pick Set |
Material | Steel |
Number of Pieces | 4 |
Application | For Use In A Variety Of Applications That Can Include Marking Metal, Punching Holes And Working With O Rings, Gaskets, Washers And Other Small Parts |
Includes | Awl, Small 90 Degrees Pick, Small 180 Degrees Hook, Small Complex Probe |
Tip Material | Steel |
Description
Hook/Pick Set, Number of Pieces 4, Overall Length 5 1/4 in, Tip Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.