Shop All Socket Sets
Channellock
3/8" Drive SAE, Metric, 16 pcs
Mfr # 39100
Zoro # G9983766
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (13) Standard SAE Sizes: 5/16", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 11/16", 23/32", 3/4", 13/16", 7/8"; Metric Sizes: 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
- Tether Capable Not Tether Capable
- Measurement Type SAE, Metric
- Std. Socket Point Styles Included 12
- Flex Socket Point Styles Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 39100
- Zoro # G9983766
- UPC # 025582833211
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 5/16 in to 7/8 in, 8 mm to 22 mm |
Drive Size | 3/8" |
Overall Length | 11 1/4 in |
Head Depth | 9/16 in |
Standard Socket Style/Size | Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm |
Container Height | 17 in |
Container Length | 2 5/16 in |
Head Width | 1 5/16 in |
Container Width | 11 1/4 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 15/32 in, 23/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 19/32 in |
Standard Socket Size | 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 15/32 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 19/32 in, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 25/32 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in |
Description
Product details about the CHANNELLOCK - 39100 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The CHANNELLOCK - 39100 Socket Set is a comprehensive collection of standard sockets, designed to accommodate a wide range of sizes. The set includes both SAE and Metric measurements, with Standard 12-Point socket sizes ranging from 5/16 in to 7/8 in and 8 mm to 22 mm. This broad size range makes the set suitable for various hand drive applications.
Constructed from alloy steel, this socket set is built for durability and longevity. It features a chrome finish that not only enhances its aesthetic appeal but also offers corrosion resistance, contributing to the product's overall lifespan. Each socket has been crafted with precision, featuring a round head shape and standard head type with an overall length of 11 1/4 inches.
This robust socket set comes complete in a plastic case measuring at container height:17inches , width:111⁄4 inches and length:25⁄8 inches . The case features snap-in storage which aids organization and easy access while working. The package includes pass-thru ratchets measuring at 7-1/2 inches along with other essential drive tools making it adequate for professional use or general DIY tasks around the home or office. Please note that while this item does include standard sockets, it does not come equipped with flex sockets or deep sockets.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The CHANNELLOCK - 39100 Socket Set is a comprehensive collection of standard sockets, designed to accommodate a wide range of sizes. The set includes both SAE and Metric measurements, with Standard 12-Point socket sizes ranging from 5/16 in to 7/8 in and 8 mm to 22 mm. This broad size range makes the set suitable for various hand drive applications.
Constructed from alloy steel, this socket set is built for durability and longevity. It features a chrome finish that not only enhances its aesthetic appeal but also offers corrosion resistance, contributing to the product's overall lifespan. Each socket has been crafted with precision, featuring a round head shape and standard head type with an overall length of 11 1/4 inches.
This robust socket set comes complete in a plastic case measuring at container height:17inches , width:111⁄4 inches and length:25⁄8 inches . The case features snap-in storage which aids organization and easy access while working. The package includes pass-thru ratchets measuring at 7-1/2 inches along with other essential drive tools making it adequate for professional use or general DIY tasks around the home or office. Please note that while this item does include standard sockets, it does not come equipped with flex sockets or deep sockets.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING MAGRAIL TOOL HOLDER 24" BLK ANODIZED (VIMR24BK)
- HUOT Drill Dispenser, Original, Metric (13080)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- CHANNELLOCK Standard/Metric 3/8 In. Drive Universal Ratchet & Socket Set 20-Piece (302965)
- CHANNELLOCK Metric 3/8 In. Drive 12-Point Shallow Socket Set 10-Piece (346659)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TENG TOOLS M1213TX - 9 Piece 1/2" Drive TX Bit Socket Set Clip Ra (M1213TX)
- VIM PRODUCTS 11-Piece Deep Torx Socket Set (E4 thru E18) (VDE418)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- Channellock Socket Sets