Shop All Automotive Specialized Tools
Channellock
Oil Filter Plier, 2-1/2 to 3-3/4 In
Mfr # 212
Zoro # G2252397
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 Position
- Length 12"
- Material High-Carbon, Drop-Forged Steel
- Capacity 2 1/2 in to 3 3/4 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 212
- Zoro # G2252397
- UPC # 025582415714
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 12" |
Length (In.) | 12 in |
Details
Item | Adjustable Oil Filter Pliers |
Type | 5 Position |
Material | High-Carbon, Drop-Forged Steel |
Capacity | 2 1/2 in to 3 3/4 in |
Characteristics | Blue Handle Grip |
Plier Material | High-Carbon, Drop-Forged Steel |
Product Type | Oil Filter Pliers |
Tool Type | Oil Filter Pliers |
Description
Oil Filter Pliers, High-Carbon, Drop-Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Subaru Retainer Assortment, 1256 pcs. (8190)
- AGS Brass Plug, 1/4 Tube (7/16-24 Inverted), 1/bag (BLF-62B)
- CAMCO REPLACE ALL PLUMBING VENT CAP, BLACK (40137)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- CHANNELLOCK Oil Filter Plier, Adj, 4 Position, 9 In L (209)
- KIDDE Kidde 408-292474 Model Pro 20 Mp Metal Bracket (408-292474)
- CTA MANUFACTURING Spark Plug Socket, 14mm X 12 Pt, BMW (2376)
- OTC Cylinder Liner Height Gauge W/ Hold-Down Bar (7106)
- PERFORMANCE TOOL Clip Removal Pliers, W86556 (W86556)
- LISLE Hand Impact Tool Set (30750)
- Channellock Automotive Specialized Tools