Shop All Needle Nose Pliers
Channellock
Long Reach Pliers, 8 in.L, Carbon Steel
Mfr # 748
Zoro # G9983723
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Jaw Width 1/2 in
- Features Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 748
- Zoro # G9983723
- UPC # 025582168474
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 1/2 in |
Jaw Length | 1 1/2 in |
Tip Width | 9/32 in |
Details
Features | Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer |
Material | High Carbon steel |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Handle Color | Blue |
Cutting Edge | End |
Cutting Capacity/Material | 11/64 in Soft, 3/32 in Hard, 3/64 in Med Hard, 5/64 in Piano |
Spring Return | No |
Item | Long Reach Pliers |
Standards | ASME B107 |
ESD Safe | No |
Insulated | No |
Precision | Yes |
Spring Assist Handle | No |
Non-Sparking | No |
Handle Material | Steel |
Jaw Material | Steel |
Description
If you're looking for a tool that can get into hard-to-reach places, the Channe lLock 748 Long Reach Pliers is your solution. These long reach pliers have a jaw length of 1 9/16 in., and an overall length of 8 in.. They are made from high carbon steel and feature a comfort grip handle. The jaws measure 19/32 in. wide and 9/32 in. wide at the tip. The blue handle is also slip resistant for added safety and stability while using these pliers. When it comes to getting the job done, you'll want to equip yourself with the Channe lLock 748 Long Reach Pliers today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- RIDGID RIDGID® Model No. 00-R Exposed Ratchet Threader Set, NPT, 1/8"-1" Capacity (36375)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- CHANNELLOCK Plier, Long Nose, Side Cutter, 6" (326)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- CHANNELLOCK 10in COMBINATION LONG NOSE LOCKING PLIERS (103-10)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- Channellock Needle Nose Pliers