Shop All Slip Joint Pliers
Channellock
Long Nose Plier 1000v, XLT, 8" HL
Mfr # 318I
Zoro # G7628040
product price: $62.95
/ea
Sold in multiples of 5 for $314.75
$314.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth (In) 10
- Minimum Cabinet Size 33
- Number of Bowls 1
- Width (In) 30
- Inside Corners Rounded (tight radius)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 318I
- Zoro # G7628040
- UPC # 025582837318
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Bowl Depth (In) | 10 |
Minimum Cabinet Size | 33 |
Width (In) | 30 |
Details
Item | Long Nose Plier 1000v,XLT,8" HL |
Number of Bowls | 1 |
Inside Corners | Rounded (tight radius) |
Weight (lbs) | 100 |
Sink Installation | Farmhouse |
Front to Back (In) | 20 |
Description
Long Nose Plier 1000v,XLT,8 In. HL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- WESTWARD Screw Extractor, #7 (2RUR1)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- CHANNELLOCK PLIERS 6.5""&10""CHANNELOK (TG2)
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- ROTHENBERGER Rogrip F (Insulated Safety Lock) 7" Pipes Up To 1.1/4" (10215)
- Channellock Pliers