Shop All Linemans Pliers
Channellock
Linemens Plier, Round Nose, 9.5"
Mfr # 369CB
Zoro # G1497296
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steel Type High Carbon Steel
- Additional Tool Functions Cable Cutter
- Plier Material Steel
- Weight 1.08 lb
- Plier Type Lineman's Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 369CB
- Zoro # G1497296
- UPC # 025582464019
- Country of Origin United States
- Category Linemans Pliers
Details
Item | Linemens Plier,Round Nose,9.5" |
Steel Type | High Carbon Steel |
Additional Tool Functions | Cable Cutter |
Plier Material | Steel |
Weight | 1.08 lb |
Plier Type | Lineman's Pliers |
For Wire/Cable Type | ACSR |
Description
Linemens Plier,Round Nose,9.5 In., Plier Type Lineman's Pliers, Overall Length 9 5/8 in, Jaw Length 1 1/2 in, Additional Tool Functions Cable Cutter, Features Cross Hatch to Provide Maximum Grip, PRECISION-Machined Knife and Anvil Style Cutting Edges Ensure Perfect Mating for Superior Performance and Longevity, CODE BLUE(R) Comfort Grips, Cuts ACSR, Laser Heat-Treated Cutting Edges Perform Better and Last Longer, XTREME LEVERAGE TECHNOLOGY (XLT(TM)) Increases Performance and Reduces Hand Fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 1/2 in L (54TL85)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- CHANNELLOCK 8 in Linemans Plier, Steel (E348CB)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- Channellock Linemans Pliers