Shop All Linemans Pliers
This Product is Discontinued
Channellock
Linemens Plier, Crimper/Puller, 9.5" (Discontinued)
Mfr # 369CRFT
Zoro # G3719148
This Product is Discontinued
Key Features
- Steel Type High Carbon Steel
- For Wire/Cable Type ACSR
- Plier Type Lineman's Pliers
- Plier Material Steel
- Connectors Crimped Insulated Connectors, Noninsulated Connectors, Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 369CRFT
- Zoro # G3719148
- UPC # 025582491916
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Overall Length Range | 9 - 11 in |
Details
Item | Linemens Plier,Crimper/Puller,9.5" |
Steel Type | High Carbon Steel |
For Wire/Cable Type | ACSR |
Plier Type | Lineman's Pliers |
Plier Material | Steel |
Connectors Crimped | Insulated Connectors, Noninsulated Connectors, Terminals |
Additional Tool Functions | Cable Cutter |
Weight | 1.08 lb |
Description
Linemens Plier,Crimper/Puller,9.5 In., Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Length 1 1/2 in, Additional Tool Functions Cable Cutter, Connectors Crimped Insulated Connectors, Noninsulated Connectors, Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.