Shop All Plier Sets
Channellock
Griplock Plier Set, 2 pcs.
Mfr # GLS-2
Zoro # G6978358
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material High Carbon steel
- Overall Length 6-1/2", 9-1/2"
- Color Blue (Handle)
- Features Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Ergonomic Offset Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GLS-2
- Zoro # G6978358
- UPC # 025582510082
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6-1/2", 9-1/2" |
Details
Number of Pieces | 2 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Ergonomic Offset Head |
Capacity | 5.6 cu. ft. |
Includes | (1) Mfr. No. GL6- 6-1/2" GripLock Tongue & Groove Pliers; (1) Mfr. No. GL10- 9-1/2" GripLock Tongue & Groove Pliers |
Item | Griplock Plier Set,2 pcs. |
Description
The ChanneLock GLS-2 Griplock Plier Set is the ideal choice for your everyday needs. The ergonomic offset head helps you to reach into tight spots with ease. It features laser heat-treated teeth that are designed to grip better and last longer. The right angle, offset head provides greater access to confined spaces. Made of high carbon steel, these pliers have a blue handle that will not slip or crack in any condition. This 2-piece set can hold up to 5.6 cu ft of material securely. If you are looking for pliers that offer strength and durability, then look no further than the ChanneLock GLS-2 Griplock Plier Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Curved Extra Long Nose Plier (010090009)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- CHANNELLOCK Plier Set, 5 pcs. (CBR-5E)
- CHANNELLOCK Slip Joint Plier, Shear, 6.5" (526)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- CHANNELLOCK 5 Piece Plastic Grip Plier Set (TOOL ROLL-5E)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- Channellock Plier Sets