Shop All General Hand Tool Kits
This Product is Discontinued
Channellock
General Hand Tool Kit, No. of Pcs. 5 (Discontinued)
Mfr # CBR-5A
Zoro # G2104645
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Number of Pieces 5
- Includes 10 in Tongue and Groove, 8 in Diagonal, 8 in Long Nose, 9 in Lineman's
- Tool Storage Type Included Roll
- Sub-Category Contractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # CBR-5A
- Zoro # G2104645
- UPC # 025582393111
- Country of Origin Multiple
- Category General Hand Tool Kits
Details
SAE or Metric | SAE, Metric |
Number of Pieces | 5 |
Includes | 10 in Tongue and Groove, 8 in Diagonal, 8 in Long Nose, 9 in Lineman's |
Tool Storage Type Included | Roll |
Sub-Category | Contractor |
Wrenches Included | 8 in Adjustable |
Item | Maintenance Tool Kit |
Tool Kit Product Grouping | Tool Kits |
Tool Storage Included | Yes |
Pliers Included | 10 in Tongue and Groove, 8 in Diagonal, 8 in Long Nose, 9 in Lineman's |
Tool Families Included | Pliers, Wrenches |
Insulated / Uninsulated | Uninsulated |
Number of Pliers | 4 |
Nonsparking | No |
Number of Wrenches | 1 |
Standards | ANSI B107.23, B107.11, B107.13, B107.20M, B107.8 |
Insulated | No |
Number of Pliers Range | 2 - 5 |
Grip Style | Deluxe Cushion |
Jaw Opening Type | Manual |
Non-Sparking | No |
Plier Types | Diagonal, Lineman's, Long Nose, Tongue & Groove |
Description
The ChanneLock CBR-5A General Hand Tool Kit is the ideal choice for your next project. It includes a wide range of tools that will help you get the job done. This tool kit has a total of 5 pieces, including pliers and wrenches. The pliers include 10 in tongue and groove code blue, 8 in diagonal, 8 in long nose and 9 in linesman. There are also 8 in adjustable wrenches included with this kit. With its storage roll, it is easy to keep all your tools organized as you work on your project. The ChanneLock CBR-5A General Hand Tool Kit is designed to give you all the tools you need for a successful project.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.