Shop All Plier Sets
Channellock
Fence Tool Pliers, 10-1/2 In.
Mfr # 85
Zoro # G2991405
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10 3/8 in
- Color Blue (Handle)
- Features 6 Tools in 1 for Fencing Installation, Repair, and Maintenance, Hand-Polished Staple Claw Plus Puller for Removing Staples and Stretching Wire, Laser Heat-Treated Cutting Shears, Rugged Hammer and Starter for Staple Install
- Jaw Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 85
- Zoro # G2991405
- UPC # 025582400116
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 10 3/8 in |
Jaw Width | 3 in |
Tip Width | 17/32 in |
Jaw Length | 3/4 in |
Overall Length Range | 9 - 11 in |
Description
Fencing Plier, Plier Type Fencing Pliers, Jaw Length 3/4 in, Jaw Width 3 in, Overall Length 10 3/8 in, Maximum Jaw Opening 1 3/8 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, Additional Tool Functions Wire Cutter, Cutting Capacities 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" HSS Se .340 X .375 Drill .490 Cbore 1/2 Shank 1-15/16 Oal (50-L2-185)
- MOORE & WRIGHT Inside Caliper 150mm/6" (516)
- WILLIAMS 6" L 7/8" Cap. Cast Iron Pipe Wrench Cast Iron, 6" (13516)
- KIPP Adjustable Handle Size: 4, M12X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.41287X50)
- CHANNELLOCK 5 Piece Plastic Grip Plier Set (TOOL ROLL-5E)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- CHANNELLOCK PLIER SET 2 PC T & G GRIP LOCK (CLGLS-1)
- CHANNELLOCK 2-Pc Electrician's Plier Set (CLGS-10)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- IRWIN IRWIN VISE-GRIP 2078709 Groovelock Pliers Set; 2 pc. (VSG-2078709)
- Channellock Pliers