Shop All Cutting Pliers
This Product is Discontinued
Channellock
Diagonal Cutters, 7 In. (Discontinued)
Mfr # 437
Zoro # G3895272
This Product is Discontinued
Key Features
- Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type Dipped
- Jaw Length 1 in
- Jaw Width 1 in
- Material High Carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 437
- Zoro # G3895272
- UPC # 025582137777
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 in |
Overall Length | 7 in |
Cutter Length | 1 in |
For Maximum Diameter Hard Steel | 3/64 in |
Maximum Wire Cutting Diameter | 0.172 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 1 in, Jaw Width 1 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.172 in, Maximum Wire Cutting Gauge 10 AWG, Tether Ready No, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.