Shop All Cutting Pliers
This Product is Discontinued
Channellock
Diagonal Cutters, 6 In. (Discontinued)
Mfr # 436
Zoro # G2239851
This Product is Discontinued
Key Features
- Features Cortador Diagonal, Pinces Coupantes Obliques
- Handle Type Dipped
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Material High Carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 436
- Zoro # G2239851
- UPC # 025582137470
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 6 in |
Cutter Length | 7/8 in |
For Maximum Diameter Hard Steel | 3/64 in |
Maximum Wire Cutting Diameter | 0.172 in |
Overall Length Range | 6 - 8 in |
Description
If you are looking for a reliable tool to cut through materials, the Chanellock 436 Diagonal Cutting Plier is the one to choose. The 6 in. pliers have a jaw width of 1 3/16 in., jaw length of 27/32 in., and an overall length of 6 in. Made from high carbon steel, this cutting plier has a side cut and oval nose. It also features dipped handles with blue coloration for easy identification. The Chanellock Diagonal Cutting Plier is ideal for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.