Shop All Slip Joint Pliers
Channellock
Combination Plier, 8" HL
Mfr # 348I
Zoro # G7627919
product price: $66.39
/ea
Sold in multiples of 5 for $331.95
$331.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight (lbs) 40
- Inside Corners Rounded (tight radius)
- Front to Back (In) 22
- Width (In) 33
- Minimum Cabinet Size 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 348I
- Zoro # G7627919
- UPC # 025582837219
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Width (In) | 33 |
Minimum Cabinet Size | 36 |
Details
Item | Combination Plier,8" HL |
Weight (lbs) | 40 |
Inside Corners | Rounded (tight radius) |
Front to Back (In) | 22 |
Number of Bowls | 2 |
Sink Installation | Dual Mount |
Sink Thickness | 1/2 inch |
Description
Combination Plier,8 In. HL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel, 6"x3" 1/8"R (CFE566K)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 6 (1150MN416S)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- CHANNELLOCK 526 6.5" Slip Joint Plier (526)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- CHANNELLOCK PLIERS 6.5""&10""CHANNELOK (TG2)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- Channellock Pliers